- Female Rod Eye for Econo-Ram II™ Series Cylinder
- Bore Size 2 1/2"
description
- These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application.
features
- Resists corrosion
| Pin Size | 3/4 in |
| Rod End Thread | 3/4-16 |
| Series | Econo-Ram II™ |
| Mounting Style | Not Applicable |
| Width | 1 1/4 in |
| Cylinder Bore Size | 2 1/2 in |
| Height | 1 1/2 in |
| Length | 2 13/16 in |
| Hardware Type | Rod Eye Knuckle |
| Weight | 1.0 LB |
-
Prop 65


