- Clevis Bracket for Econo-Ram II™ Series Cylinder
- Bore Size 2 1/2"
description
- These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application.
features
- Resists corrosion
| Hardware Type | Clevis Bracket |
| Rod End Thread | All |
| Pin Size | 3/4 in |
| Mounting Style | Not Applicable |
| Series | Econo-Ram II™ |
| Cylinder Bore Size | 2 1/2 in |
| Weight | 5.8 LB |
-
Prop 65


