- Eye Bracket for Econo-Ram II™ Series Cylinder
- Bore Size 1 1/2", 2", 2 1/2"
description
- These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application.
features
- Resists corrosion
| Pin Size | 1/2 in |
| Rod End Thread | All |
| Mounting Style | Not Applicable |
| Cylinder Bore Size | 1 1/2 in, 2 in, 2 1/2 in |
| Series | Econo-Ram II™ |
| Hardware Type | Eye Bracket |
| Weight | 0.75 LB |
-
Prop 65


