- Eye Bracket for Econo-Ram II™ Series Cylinder
- Bore Size 3 1/4", 4", 6", 8"
description
- These corrosion-resistant accessories are used with the 3MA/4MA series cylinders to complement the application.
features
- Resists corrosion
| Cylinder Bore Size | 3 1/4 in, 4 in, 6 in, 8 in |
| Series | Econo-Ram II™ |
| Hardware Type | Eye Bracket |
| Rod End Thread | All |
| Pin Size | 1 in |
| Mounting Style | Not Applicable |
| Weight | 3.0 LB |
-
Prop 65


