- 14 Series One-Piece Piggyback Filter/Regulator
- 1/8 NPT
- 16 SCFM
- Polycarbonate Bowl
- Twist Drain
description
- Integral piggyback filter/regulators are an excellent choice where accurate pressure regulation and high moisture removal efficiency are required in a space-saving package.
features
- Excellent water-removal efficiency
- Five-year extended warranty available
- Inline and modular mounting
- Reduction in potential leak points
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Element Micron Rating | 40 µm |
| Port NPT | 1/8 in |
| Filter Type | Particulate |
| Port Size | 1/8 in |
| Bowl Type | Polycarbonate |
| Pressure Range [Min] | 2 psig |
| Temperature Range [Min] | 32 °F |
| Body Material | Zinc |
| Drain Type | Twist |
| Relieving | Relieving |
| Flow | 15 SCFM |
| Bowl Capacity | 1 oz |
| Has Gauge | Yes |
| Regulator Precision | Standard |
| Series | 14 |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Max] | 125 psig |
| Assembly Type | One-Piece Piggyback |
| Body Size | 1/8 in |
| Size Designation | Miniature |
| Port Type | NPT |
| Weight | 0.65 LB |
-
Prop 65


