- 14 Series One-Piece Piggyback Filter/Regulator
- 1/8 NPT
- 16 SCFM
- Metal Bowl
- Automatic Drain
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
options
- N/A
| Bowl Type | Metal Bowl |
| Pressure Range [Min] | 2 psig |
| Assembly Type | One-Piece Piggyback |
| Port Type | NPT |
| Relieving | Relieving |
| Size Designation | Miniature |
| Filter Type | Particulate |
| Temperature Range [Min] | 32 °F |
| Body Material | Zinc |
| Series | 14 |
| Regulator Precision | Standard |
| Pressure Range [Max] | 125 psig |
| Has Gauge | No |
| Body Size | 1/8 in |
| Bowl Capacity | 1 oz |
| Temperature Range [Max] | 125 °F |
| Flow | 16 SCFM |
| Port Size | 1/8 in |
| Drain Type | Automatic Drain |
| Element Micron Rating | 5 µm |
| Weight | 1.0 LB |
-
Prop 65


