- 14 Series One-Piece Piggyback Filter/Regulator
- 1/4 NPT
- 18 SCFM
- Polycarbonate Bowl
- Twist Drain
features
- Excellent water removal efficiency
- Five-year extended warranty
- Inline and modular mounting
caution
- Wear safety goggles
- Use a punch and chisel holder to prevent hand injury
- Keep the cutting edge of a chisel directed away
options
- N/A
| Pressure Range [Min] | 1 psig |
| Port Size | 1/4 in |
| Bowl Type | Polycarbonate Bowl |
| Body Material | Zinc |
| Drain Type | Twist |
| Assembly Type | One-Piece Piggyback |
| Size Designation | Miniature |
| Temperature Range [Min] | 32 °F |
| Element Micron Rating | 40 µm |
| Temperature Range [Max] | 125 °F |
| Regulator Precision | Standard |
| Filter Type | Particulate |
| Flow | 18 SCFM |
| Port Type | NPT |
| Bowl Capacity | 1 oz |
| Series | 14 |
| Has Gauge | No |
| Relieving | Relieving |
| Body Size | 1/8 in |
| Pressure Range [Max] | 60 psig |
| Weight | 1.0 LB |
-
Prop 65


