- Particulate Filter
- 1/4" NPT
- Polycarbonate Bowl
- Twist Drain
- 40 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Port Type | NPT |
| Overall Length | 4.260 in |
| Port Size | 1/4 in |
| Service Indicator | None |
| Seal Material | Nitrile |
| Temperature Range [Min] | 32 °F |
| Filter Type | Particulate |
| Port Test | 1/4 NPT |
| Body Material | Zinc |
| Drain Type | Twist |
| Component | Filter |
| Series | 14F |
| Operating Pressure Range | 0 psi to 150 psi |
| Bowl Type | Polycarbonate Bowl |
| Element Micron Rating | 40 µm |
| Port NPT | 1/4 in |
| Sump Capacity | N/A |
| Size Designation | Miniature |
| Temperature Range [Max] | 125 °F |
| Body Size | 1/8 in |
| Dia. | 1.6900 in |
| Bowl Capacity | 1 oz |
| Flow | 24 SCFM |
| Weight | 0.375 LB |
-
Prop 65


