- Particulate Filter
- 1/4" NPT
- Metal Bowl
- Twist Drain
- 5 µm
description
- Particulate filters are designed to remove airborne solid contaminants, pipe scale, rust, pipe dope, etc., which may plug small orifices or cause excessive wear and premature failure of pneumatic components.
features
- Excellent water-removal efficiency
- Five-year extended warranty
- Inline or modular mounting
- Metal bowl guards are recommended for all applications
- To clean polycarbonate bowls, use mild soap and water only
- do not use cleansing agents such as acetone, benzene, carbon tetrachloride, gasoline, toluene, etc., which damage this plastic
| Bowl Type | Metal Bowl |
| Seal Material | Nitrile |
| Bowl Capacity | 1 oz |
| Sump Capacity | N/A |
| Component | Filter |
| Filter Type | Particulate |
| Operating Pressure Range | 0 psi to 250 psi |
| Series | 14F |
| Port NPT | 1/4 in |
| Port Size | 1/4 in |
| Port Type | NPT |
| Service Indicator | None |
| Element Micron Rating | 5 µm |
| Body Size | 1/8 in |
| Flow | 24 SCFM |
| Port Test | 1/4 NPT |
| Temperature Range [Max] | 175 °F |
| Size Designation | Miniature |
| Body Material | Zinc |
| Drain Type | Twist |
| Temperature Range [Min] | 32 °F |
| Overall Length | 4.26 in |
| Dia. | 1.69 in |
| Weight | 0.667 LB |
-
Prop 65


