Lubricator: Polycarbonate Bowl, No Drain, w/o Fill Plug
description
Preassembled FRL units are convenient and ready to install.Assembled in a clean looking and compact package.They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Excellent water removal efficiency
Proportional oil delivery over a wide range of air flows
Supplied with gauge
Max supply line pressure: 150 psi
compliances
0
caution
This product is labeled extremely flammable
Read and observe the special usage warning on the label
Do not apply while equipment is energized
Check local regulations for special storage requirements
Lubricator Type
Micro-Mist
Series
14
Assembly Type
Close Nippled
Filter Bowl Capacity
1 oz
Lubricator Bowl Capacity
1 oz
Relieving
Relieving
Lubricator Bowl Type
Polycarbonate Bowl
Filter Drain Type
Twist Drain
Pressure Range [Max]
125 psig
Knob Type
Non-Rising Knob
Element Micron Rating
5 µm
Lubricator Drain Type
No Drain
Has Gauge
Yes
Pressure Range [Min]
2 psig
Flow
13 SCFM
Port Type
NPT
Port Size
1/4 in
Lubricator Fill Option
w/o Fill Plug
Unit Type
Two-Unit Combo
Body Size
1/8 in
Size Designation
Miniature
Filter Bowl Type
Metal Bowl
Mounting Options
N/A
Mounting Bracket Kit
PS417BP
Weight
0.9 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back