- 14 Series Manually Controlled Standard Regulator
- 1/4 NPT
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
- Removable, nonrising knob for panel mounting and tamper resistance
caution
- Do not exceed maximum primary pressure rating, as product could rupture and cause injury
- Do not connect regulator to bottled gas
options
- None
| Preset | No Preset |
| Flow | 15 SCFM |
| Operating Temperature [Max] | 125 °F |
| Reverse Flow | No |
| Size Designation | Miniature |
| Gauge Port | 1/8 in NPT |
| Body Size | 1/8 in |
| Relieving | Relieving |
| Series | 14 |
| Inlet Pressure [Max] | 250 psig |
| Pressure Range [Max] | 125 psig |
| Operating Temperature [Min] | 32 °F |
| Adjustment Type | Non-Rising Knob |
| Pressure Limiter | No Pressure Limiter |
| Knob Color | Yellow |
| Pressure Range [Min] | 2 psig |
| Engineering Level | C |
| Control Type | Manually Controlled |
| Port NPT | 1/4 in |
| Port Size | 1/4 in |
| Preset/Limiting Pressure | N/A |
| Component | Regulator |
| Body Material | Zinc |
| Regulator Precision | Standard |
| Has Gauge | No |
| Port Type | NPT |
| Weight | 0.417 LB |
-
Prop 65


