- 14 Series Manually Controlled Standard Regulator
- 1/4 BSPP
- 15 SCFM
- 125 psig
- w/o Gauge
description
- Parker air regulators are designed to provide quick response and accurate pressure regulation for the most demanding industrial applications.
features
- Removable, nonrising knob for panel mounting and tamper resistance
- Rolling diaphragm for extended life
- Easily serviced
- Relieving type
caution
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
options
- None
| Has Gauge | No |
| Adjustment Type | Non-Rising Knob |
| Engineering Level | C |
| Port Type | BSPP |
| Pressure Limiter | No Pressure Limiter |
| Preset | No Preset |
| Series | 14 |
| Component | Regulator |
| Reverse Flow | No |
| Pressure Range [Min] | 2 psig |
| Body Material | Zinc |
| Operating Temperature [Min] | 32 °F |
| Flow | 15 SCFM |
| Preset/Limiting Pressure | N/A |
| Gauge Port | 1/8 in NPT |
| Body Size | 1/8 in |
| Relieving | Relieving |
| Pressure Range [Max] | 125 psig |
| Inlet Pressure [Max] | 250 psig |
| Operating Temperature [Max] | 125 °F |
| Control Type | Manually Controlled |
| Regulator Precision | Standard |
| Port Size | 1/4 in |
| Size Designation | Miniature |
| Knob Color | Yellow |
| Weight | 0.6 LB |
-
Prop 65


