- 15 Series Modular Three-Unit Combo
- 3/8 NPT
- Filter: Metal Bowl, Automatic Pulse Drain, 40 µm
- Regulator: 125 psig, w/Gauge, Relieving
- Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/o Fill Plug
description
- Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
features
- Additional modular units can be easily added
- Proportional oil delivery over a wide range of air flows
- Wall mount port blocks not included
- sold separately
- 16 and 17 series have a micro-mist lubricator that carries oil 100 ft
- cannot fill lubricator while unit is under pressure
- 06 and 07 series have a mist lubricator that carries oil 25 ft
- can fill the lubricator while unit is under pressure
includes
- Metal bowl guards
compliances
- 0
| Lubricator Type | Micro-Mist |
| Assembly Type | Modular |
| Knob Type | Non-Rising Knob |
| Flow | 40 SCFM |
| Port Type | NPT |
| Size Designation | Economy |
| Port Size | 3/8 in |
| Mounting Bracket Kit | PS955P |
| Filter Bowl Capacity | 2 oz |
| Lubricator Drain Type | No Drain |
| Filter Drain Type | Automatic Pulse Drain |
| Pressure Range [Min] | 2 psig |
| Lubricator Bowl Capacity | 2 oz |
| Unit Type | Three-Unit Combo |
| Series | 15 |
| Pressure Range [Max] | 125 psig |
| Relieving | Relieving |
| Body Size | 1/4 in |
| Mounting Options | w/Mounting Bracket, Lockout & Port Block |
| Filter Bowl Type | Metal Bowl |
| Lubricator Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Has Gauge | Yes |
| Element Micron Rating | 40 µm |
| Lubricator Fill Option | w/o Fill Plug |
| Weight | 3.3 LB |
-
Prop 65


