- 15 Series Manually Controlled Standard Regulator
- 3/8 NPT
- 28 SCFM
- 125 psig
- w/o Gauge
features
- Unique unbalanced poppet valve minimizes secondary pressure fluctuations
- Solid control piston with resilient seat for service-free operation
- Nonrising, locking adjustable knob
- Compact, 3.3" H x 2.12" W (84 mm x 54 mm)
- Easily serviced
options
- None
| Pressure Limiter | No Pressure Limiter |
| Port Size | 3/8 in |
| Port Type | NPT |
| Body Size | 1/4 in |
| Gauge Port | 1/4 in NPT |
| Operating Temperature [Min] | 32 °F |
| Adjustment Type | Non-Rising Locking Knob |
| Operating Temperature [Max] | 125 °F |
| Flow | 28 SCFM |
| Has Gauge | No |
| Pressure Range [Min] | 2 psig |
| Component | Regulator |
| Control Type | Manually Controlled |
| Reverse Flow | No |
| Series | 15 |
| Knob Color | Yellow |
| Preset/Limiting Pressure | N/A |
| Size Designation | Basic |
| Relieving | Relieving |
| Engineering Level | B |
| Regulator Precision | Standard |
| Preset | No Preset |
| Pressure Range [Max] | 125 psig |
| Body Material | Zinc |
| Weight | 0.5 LB |
-
Prop 65


