Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Size Designation
Compact
Series
16
Port Type
NPT
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Relieving
Relieving
Lubricator Drain Type
No Drain
Mounting Options
w/o Port Blocks
Has Gauge
Yes
Port Size
1/4 in
Body Size
3/8 in
Assembly Type
Modular
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Filter Drain Type
Twist Drain
Flow
40 SCFM
Lubricator Fill Option
w/Fill Plug
Filter Bowl Capacity
4.4 oz
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Element Micron Rating
5 µm
Mounting Bracket Kit
PS755P
Pressure Range [Max]
125 psig
Weight
7.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back