Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Filter Drain Type
Twist Drain
Series
16
Element Micron Rating
40 µm
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Mounting Options
w/o Port Blocks
Mounting Bracket Kit
PS755P
Lubricator Bowl Capacity
2.6 oz
Flow
40 SCFM
Knob Type
Non-Rising Knob
Body Size
3/8 in
Pressure Range [Max]
125 psig
Relieving
Relieving
Assembly Type
Modular
Filter Bowl Type
Metal Bowl
Pressure Range [Min]
2 psig
Unit Type
Three-Unit Combo
Size Designation
Compact
Lubricator Type
Micro-Mist
Filter Bowl Capacity
4.4 oz
Port Size
1/4 in
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Port Type
NPT
Lubricator Drain Type
Twist Drain
Weight
7.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back