Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Size Designation
Compact
Pressure Range [Min]
2 psig
Body Size
3/8 in
Series
16
Unit Type
Three-Unit Combo
Lubricator Drain Type
No Drain
Filter Drain Type
Twist Drain
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Assembly Type
Modular
Flow
90 SCFM
Lubricator Type
Micro-Mist
Port Size
1/2 in
Mounting Options
w/Lockout & Port Blocks
Has Gauge
Yes
Lubricator Fill Option
w/Fill Plug
Mounting Bracket Kit
PS755P
Port Type
NPT
Relieving
Relieving
Lubricator Bowl Capacity
2.6 oz
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Knob Type
Non-Rising Knob
Element Micron Rating
40 µm
Pressure Range [Max]
125 psig
Filter Bowl Capacity
4.4 oz
Weight
8.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back