Lubricator: Polycarbonate Bowl w/Metal Bowl Guard, No Drain, w/Fill Plug
description
Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Lubricator Drain Type
No Drain
Body Size
3/8 in
Unit Type
Three-Unit Combo
Series
16
Has Gauge
Yes
Flow
90 SCFM
Element Micron Rating
5 µm
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Type
NPT
Pressure Range [Min]
2 psig
Assembly Type
Modular
Lubricator Bowl Capacity
2.6 oz
Lubricator Type
Micro-Mist
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Port Size
1/2 in
Mounting Options
w/Lockout & Port Blocks
Relieving
Relieving
Lubricator Fill Option
w/Fill Plug
Filter Drain Type
Twist Drain
Filter Bowl Capacity
4.4 oz
Pressure Range [Max]
125 psig
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Size Designation
Compact
Weight
8.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back