Preassembled, three-piece unit with filter, regulator and lubricator. The modular design permits removal of components from the line without disturbing the hard piping, thus reducing downtime. Parker components offer the option of modular or threaded close-nipple connection.
includes
Metal bowl guards
compliances
0
Port Size
1/2 in
Mounting Bracket Kit
PS755P
Knob Type
Non-Rising Knob
Unit Type
Three-Unit Combo
Lubricator Fill Option
w/Fill Plug
Relieving
Relieving
Has Gauge
Yes
Lubricator Type
Micro-Mist
Assembly Type
Modular
Element Micron Rating
40 µm
Filter Drain Type
Automatic Float Drain
Size Designation
Compact
Series
16
Filter Bowl Capacity
4.4 oz
Lubricator Drain Type
Pressure Fill
Pressure Range [Min]
2 psig
Lubricator Bowl Capacity
2.6 oz
Pressure Range [Max]
125 psig
Port Type
NPT
Flow
90 SCFM
Body Size
3/8 in
Mounting Options
w/Lockout & Port Blocks
Filter Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Lubricator Bowl Type
Polycarbonate Bowl w/ Metal Bowl Guard
Weight
8.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back