- Series 16 Micro-Mist Type Lubricator
- 1/4" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- w/Fill Plug
description
- Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.
features
- Lubricate up to 100 ft
- Ultra-fine adjustment of oil delivery
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Pressure Range [Min] | 0 psi |
| Temperature Range [Min] | 32 °F |
| Fill Option | w/Fill Plug |
| Lubricator Type | Micro-Mist |
| Body Size | 3/8 in |
| Flow | 40 SCFM |
| Bowl Type | Metal Bowl w/ Sight Glass |
| Bowl Material | Zinc |
| Body Material | Zinc |
| Port Size | 1/4 in |
| Bowl Capacity | 2.6 oz |
| Sight Dome | Polycarbonate |
| Component | Lubricator |
| Series | 16L |
| Port Type | NPT |
| Port NPT | 1/4 in |
| Temperature Range [Max] | 175 °F |
| Pressure Range [Max] | 250 psi |
| Size Designation | Compact |
| Drain Type | Twist |
| Oil Capacity | 2.6 oz |
| Weight | 3.0 LB |
-
Prop 65


