Filter: Metal Bowl w/Sight Gauge, Twist Drain, 5 µm
Regulator: 125 psig, w/Gauge, Relieving
Lubricator: Metal Bowl w/Sight Gauge, Twist Drain, w/Fill Plug
description
Preassembled three-piece unit with filter, regulator, and lubricator. These units are convenient, compact , and ready to install. They filter harmful particulates and liquid from the air supply, regulate the pressure, and add a fine oil mist to protect air tools, valves, and cylinders.
features
Unique deflector plate ensures maximum water and dirt separation
Solid control piston with lip seal for extended life
compliances
0
Lubricator Bowl Type
Metal Bowl w/ Sight Gauge
Unit Type
Three-Unit Combo
Body Size
1/2 in
Mounting Options
w/o Brackets
Filter Bowl Type
Metal Bowl w/ Sight Gauge
Flow
90 SCFM
Lubricator Bowl Capacity
4.9 oz
Pressure Range [Min]
2 psig
Lubricator Type
Micro-Mist
Relieving
Relieving
Filter Drain Type
Twist Drain
Filter Bowl Capacity
7.2 oz
Lubricator Drain Type
Twist Drain
Series
17
Has Gauge
Yes
Port Type
NPT
Size Designation
Standard
Lubricator Fill Option
w/Fill Plug
Assembly Type
Close Nippled
Pressure Range [Max]
125 psig
Port Size
3/4 in
Mounting Bracket Kit
PS807P
Element Micron Rating
5 µm
Knob Type
Non-Rising Knob
Weight
10.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back