- Series 17 Micro-Mist Type Lubricator
- 1/2" NPT
- Polycarbonate Bowl w/Metal Bowl Guard
- No Drain
- w/Fill Plug
description
- Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.
features
- Lubricate up to 100 ft
- Ultra-fine adjustment of oil delivery
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Bowl Capacity | 4.9 oz |
| Component | Lubricator |
| Flow | 90 SCFM |
| Sight Dome | Polycarbonate |
| Pressure Range [Max] | 150 psi |
| Oil Capacity | 4.9 oz |
| Series | 17L |
| Size Designation | Standard |
| Port Type | NPT |
| Temperature Range [Max] | 125 °F |
| Pressure Range [Min] | 0 psi |
| Body Material | Zinc |
| Bowl Material | Polycarbonate |
| Port Size | 1/2 in |
| Fill Option | w/Fill Plug |
| Body Size | 1/2 in |
| Temperature Range [Min] | 32 °F |
| Bowl Type | Polycarbonate Bowl w/ Metal Bowl Guard |
| Drain Type | No Drain |
| Lubricator Type | Micro-Mist |
| Weight | 2.6 LB |
-
Prop 65


