- Series 17 Micro-Mist Type Lubricator
- 3/4" NPT
- Metal Bowl w/Sight Gauge
- Twist Drain
- w/Fill Plug
description
- Designed to provide optimum and uniform lubrication with fine micro-mist particles of 2 micron or smaller to pneumatic components, even through complex piping arrangements.
features
- Lubricate up to 100 ft
- Ultra-fine adjustment of oil delivery
- Removable drip control knob for tamper resistance
- Inline and modular mounting
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
| Pressure Range [Min] | 0 psi |
| Fill Option | w/Fill Plug |
| Drain Type | Drain Type |
| Body Size | 1/2 in |
| Size Designation | Standard |
| Oil Capacity | 4.9 oz |
| Pressure Range [Max] | 250 psi |
| Port Size | 3/4 in |
| Component | Lubricator |
| Port NPT | 0.75 |
| Bowl Capacity | 4.9 oz |
| Bowl Type | Metal Bowl w/ Sight Gauge |
| Temperature Range [Max] | 175 °F |
| Sight Dome | Polycarbonate |
| Temperature Range [Min] | 32 °F |
| Flow | 90 SCFM |
| Body Material | Zinc |
| Bowl Material | Zinc |
| Lubricator Type | Micro-Mist |
| Series | 17L |
| Port Type | NPT |
| Weight | 4.0 LB |
-
Prop 65


