- Double Acting Compact Cylinder
- Aluminum
- 2" Bore x 3" Stroke
- Cap Pivot Eye Mounting
- Male Rod End, 3/4" Diameter w/ 1/2-20 Thread
features
- Low profile, compact design
- Rated for non-lube service
- Can be ordered in any practical stroke length without delivery penalty
| Rod Diameter | 3/4 in |
| Mounting Style Description | Cap Pivot Eye |
| Action | Double Acting |
| Rod End Style | Male |
| Material | Aluminum |
| Cylinder Bore Size | 2 in |
| Rod End Thread | 1/2-20 |
| Weight | 0.0 LB |
-
Prop 65


