Small bore and high performance at an economical price. Type 304 stainless steel tube, stainless steel rod and aluminum caps make this the perfect cylinder when a high performance, small bore cylinder is required.
applications
Light conveyor applications
Packaging equipment
features
Aluminum caps
Built to order
Interchanges with all brands
Lip-seal piston seals
Prelubricated
Stainless steel rod (1 1/2" bores and smaller)
Type 304 stainless steel tube
Rod Material
Steel
Rod End Thread
1/2-20
Temperature Range [Min]
-10 °F
Material
Stainless Steel
Repairable
Non-Repairable Style
Mounting Style Description
Pivot & Nose Mount w/o Pivot Pin
Rod End Style
Male
Seal Material
Lip Seal, Nitrile
Magnetic Piston
No
Rod Diameter
5/8 in
Wearstrip
w/o Wearstrip
End Cap Material
Aluminum
Port Size
1/4 in
Mounting Style
DXP
Cylinder Bore Size
2 in
Pressure [Max]
250 psi
Cushions
Noncushioned
Port Type
NPT
Temperature Range [Max]
165 °F
Cylinder Type
Double Acting
Bumpers
w/o Bumpers
Series
SR Series
Lube Specification
Prelubricated
Fluid Medium
Air
Mounting Model (DXP)
DXP
Weight
3.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back