Skip to content Skip to navigation menu
Parker Hannifin Corp.2.00TEF4MA4U18A02.00

2.00TEF4MA4U18A02.00

4MA Series Tie Rod NFPA Pneumatic Cylinder
Item #111646487
  • 4MA Series Cylinder
  • 2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.2.00TEF4MA4U18A02.00
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4MA Series Cylinder
  • 2 in Bore x 2 in Stroke
  • 3/8 Port x 5/8 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Sleeve Nut w/Side Tap Mount
Rod Diameter 5/8 in
Pressure [Max] 250 psig
Temperature Range [Max] 165 °F
Rod Material Case Hardened Chrome-Plated Carbon Steel
Series 4MA
Rod Thread Type UNF
Mounting Style MS4 - MX5
Corrosion Resistant Yes
Cylinder Bore Size 2 in
Port Type NPTF
Piston No. 1
End Type Single Rod
Temperature Range [Min] -10 °F
Cylinder Material Clear Anodized Aluminum Alloy
Filtration Requirement 40 micron
Seal Material Nitrile
Magnetic Ring No
Lube Specification Non Lube Design
Mounting Style Description Sleeve Nut w/Side Tap
Bumpers w/Bumpers
Rod End Thread 1/2-20
Port Size 3/8
Cylinder Style Tie Rod, NFPA
Cushions Noncushioned
Rod End Style Male, Intermediate
Filter Media Filtered Air
Mounting Style Code TEF
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison