Parker Hannifin Corp.
20CC02EV4B4F
2 Way Normally Closed Direct Acting Valve
Item #101746486
-
Prop 65
- 2 Way Normally Closed Direct Acting Valve
- Stainless Steel Body
- 1/8 NPT Thread
- 3/64 in Orifice
applications
- Material transfer
- Molding
- Vending machines
- Instrumentation
- Welding equipment
- Water treatment systems
- Spray equipment
- Dental equipment
- Laundry equipment
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
| Solenoid Enclosure | NEMA 4, 4X |
| Body Material | Stainless Steel |
| Operating Pressure Differential [Min] | 0 psi |
| Compatible Fluids | Air, Water |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Orifice Size | 3/64 in |
| Seal Material | FKM |
| Connection Type | NPT |
| Watt Rating | 8.5 W |
| Coil Insulation | Class F |
| Coil Type | 204 & 304 Valve |
| Model No. | 20CC02EV4B4F |
| Coil Style | Integrated |
| Mechanical Options | None |
| Actuation | Direct Acting |
| Operating Pressure Differential [Max] | 950 psi |
| Function | 2-Way |
| Connection Size | 1/8 |
| Valve Function | General Purpose |
| Coil Termination | 18 in Leads |
| Cv Flow | 0.06 |
| Voltage Type | AC Voltage |
| Coil Current | AC |
| Flow Pattern | Normally Closed |
| Weight | 0.615 LB |
-
Prop 65

