- 2-Way Normally Closed Direct Acting Valve
- 1/8" NPT
- 5/32" Orifice
- 0.38 Cv Factor
description
- Compatible fluids include: lubricated air, on-lubricated air, Inert gases, water petroleum products and addition fluid compatible with materials of construction.
applications
- Food and beverage
- Commercial
- Industrial
- Instrumentation transportation
- HVAC applications
- Compatible fluids include:
- Lubricated air, non-lubricated air
- Inert gases, water petroleum products and addition fluid compatible with materials of construction
features
- Sleeve: stainless steel
- Plunger: stainless steel
- Seals: FKM
- Shading ring: copper
- Return spring: stainless steel
- Temperature range ambient: AC voltage 32 °F to 135 °F (0 °C to 57 °C)
- Temp. range ambient: DC voltage 32 °F to 125 °F (0 °C to 52 °C)
- Media temp. range: AC voltage 32 °F to 240 °F (0 °C to 116 °C)
- Media temp. range DC voltage 32 °F to 240 °F (0 °C to 116 °C)
- In absence of moisture applications as low as -20 °F (-29 °C) are possible
- Mounting position: any
compliances
- 0
| Connection Size | 1/8 |
| Operating Pressure Differential [Min] | 0 psi |
| Orifice Size | 5/32 in |
| Compatible Fluids | Lubricated air, Nonlubricated air, Inert gases, Water petroleum products |
| Connection Type | NPT |
| Series | 204 |
| Function | 2-Way |
| Valve Function | General Purpose |
| Body Material | 303 Stainless Steel |
| Seal Material | Viton |
| Cv Flow | 0.38 |
| Flow Pattern | Normally Closed |
| Actuation | Direct Acting |
| Weight | 0.25 LB |
-
Prop 65


