Skip to content Skip to navigation menu
Parker Hannifin Corp.3.25D4ML2U14A04.75

3.25D4ML2U14A04.75

4ML Series Tie Rod NFPA Pneumatic Cylinder
Item #116196952
  • 4ML Series Cylinder
  • 3 1/4 in Bore x 4 3/4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
  • Noncushioned
+ Show More + Show Less
Parker Hannifin Corp.3.25D4ML2U14A04.75
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 4ML Series Cylinder
  • 3 1/4 in Bore x 4 3/4 in Stroke
  • 1/2 Port x 1 in Rod Diameter
  • Tie Rod, NFPA Cylinder Style
  • Head Trunnion Mount
Series 4ML
Bumpers w/o Bumpers
Temperature Range [Min] -10 °F
Rod End Style Male, Small
End Type Single Rod
Rod Diameter 1 in
Port Type NPTF
Pressure [Max] 400 psig
Rod Thread Type UNF
Port Size 1/2
Filtration Requirement 40 micron
Cushions Noncushioned
Mounting Style Code D
Filter Media Filtered Hydraulic Oil
Cylinder Bore Size 3.25 in
Cylinder Material Clear Anodized Aluminum Alloy
Magnetic Ring No
Piston No. 1
Rod End Thread 3/4-16
Lube Specification Non Lube Design
Piston Material Aluminum
Cylinder Style Tie Rod, NFPA
Corrosion Resistant Yes
Seal Material Nitrile
Rod Material Case Hardened Chrome-Plated Carbon Steel
Mounting Style MT1
Seal Type Lipseal
Mounting Style Description Head Trunnion
Temperature Range [Max] 165 °F
Weight 0.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison