- 3/8 in Body Size
| Connection Size | 3/8-18 in |
| Seal Material | Polyurethane |
| Body Size | 3/8 in |
| Body Material | Steel |
| Flow Rate | 6 gal/min |
| Operating Pressure [Max] | 10000 psi |
| Connection Type | NPTF |
| Media | Hydraulic |
| Valve Type | Ball |
| Weight | 0.229 LB |
| Connection Size | 3/8-18 in |
| Seal Material | Polyurethane |
| Body Size | 3/8 in |
| Body Material | Steel |
| Flow Rate | 6 gal/min |
| Operating Pressure [Max] | 10000 psi |
| Connection Type | NPTF |
| Media | Hydraulic |
| Valve Type | Ball |
| Weight | 0.229 LB |