- 3-Way Normally Closed Direct Acting Valve
- 1/8" NPT
- 7/64" Body Orifice
- 0.25 Body Cv Factor
| Connection Size | 1/8 |
| Body Orifice Size | 7/64 in |
| Function | 3-Way |
| Series | 304 |
| Valve Function | General Purpose |
| Actuation | Direct Acting |
| Connection Type | NPT |
| Sleeve Orifice Size | 3/32 in |
| Body Cv Factor | 0.25 |
| Seal Material | Viton |
| Flow Pattern | Normally Closed |
| Body Material | 303 Stainless Steel |
| Operating Pressure Differential [Min] | 0 psi |
| Sleeve Cv Factor | 0.2 |
| Weight | 0.5 LB |
-
Prop 65


