Parker Hannifin Corp.
30CC04GN7C7F
General Purpose Solenoid Valves – Three-Way Normally Closed
Item #115108349
-
Prop 65
- 3-Way Normally Closed
- 1/4 in NPT Port Size
- 1/16 in Orifice Size
- G7 Coil Type
- 285 psi Max. Operating Pressure
features
- Reputable Parker Skinner® and Gold Ring™ brands
- UL and CSA approvals
- Robust design for dependable, long life service
- NEMA 4,4X or IP69-rated solenoid coil options
- Additional configurations and flow patterns available
- Direct acting
- actuates at 0 psi differential
| Operating Pressure Differential [Min] | 0 psi |
| Seal Material | NBR |
| Voltage Type | AC Voltage |
| Watt Rating | 10 W |
| Orifice Size | 1/16 in |
| Connection Size | 1/4 in NPT |
| Body Material | 303 Stainless Steel |
| Exhaust Cv Flow | 0.10 |
| Voltage Rating | 120/60, 110/50 |
| Operating Pressure Differential [Max] | 285 psi |
| Coil Type | G7 |
| Weight | 1.33 LB |
-
Prop 65

