- 3-Way Universal Direct Acting Valve
- 1/8" NPT
- 1/16" Body Orifice
- 0.09 Body Cv Factor
| Seal Material | Viton |
| Operating Pressure Differential [Min] | 0 psi |
| Sleeve Orifice Size | 1/16 in |
| Body Cv Factor | 0.09 |
| Body Orifice Size | 1/16 in |
| Flow Pattern | Universal |
| Function | 3-Way |
| Actuation | Direct Acting |
| Body Material | 303 Stainless Steel |
| Series | 304 |
| Valve Function | General Purpose |
| Sleeve Cv Factor | 0.1 |
| Connection Size | 1/8 |
| Connection Type | NPT |
| Weight | 0.5 LB |
-
Prop 65


