- 3000 Series Coil
- 110 VAC, 50 Hz, 120 VAC, 60 Hz
- Molded Enclosure
- Coil Termination: 1/4" Tab
- Class B Insulation
| Coil Insulation | Class B |
| Series | 3000 |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Watt Rating | 6 W |
| Enclosure | Molded |
| Voltage Code | P3 |
| Coil Termination | 1/4 in Tab |
| Weight | 0.5 LB |
-
Prop 65


