- 3000 Series Coil
- 12 VDC
- Taped Enclosure
- Coil Termination: Leads
- Class B Insulation
| Coil Termination | Leads |
| Coil Insulation | Class B |
| Enclosure | Taped |
| Voltage Code | C1 |
| Series | 3000 |
| Voltage Rating | 12 VDC |
| Watt Rating | 6 W |
| Weight | 0.75 LB |
-
Prop 65


