- 3000 Series Coil
- 24 VDC
- Taped Enclosure
- Coil Termination: Leads
- Class B Insulation
| Watt Rating | 6 W |
| Voltage Rating | 24 VDC |
| Coil Termination | Leads |
| Enclosure | Taped |
| Coil Insulation | Class B |
| Series | 3000 |
| Voltage Code | C2 |
| Weight | 0.75 LB |
-
Prop 65


