- 3000 Series Coil
- 110 VAC, 50 Hz, 120 VAC, 60 Hz
- Taped Enclosure
- Coil Termination: Leads
- Class B Insulation
| Coil Termination | Leads |
| Enclosure | Taped |
| Voltage Rating | 110 VAC, 50 Hz, 120 VAC, 60 Hz |
| Watt Rating | 6 W |
| Series | 3000 |
| Coil Insulation | Class B |
| Voltage Code | P3 |
| Weight | 0.75 LB |
-
Prop 65


