These valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force applied to the plunger shifts the valves. When force is removed, the valve returns to its normal position. These valves may be oriented in any position and inline, foot or panel mounted. Valves are shipped prelubricated and do not require additional air line lubrication but it is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Operation
Mechanical
Port Size
1/8 in
Temperature Range [Max]
175 °F
Return Type
Spring
Operating Pressure Range
0 psi to 150 psi
Overrides
No Overrides
Valve Duty
Standard Duty
Valve Body Style
Body Ported
Coil Style
No Coil
Series
Directair 2 Series
Actuator Type
Plunger
Valve Type
3-Way, 2 Position
Installed Options
None
Voltage Rating
No Coil
Temperature Range [Min]
32 °F
Cv Flow
0.17
Spool Description
Normally Closed
Lights
No
Wiring Options
None
Port Type
NPT
Stations
N/A
Solenoid
N/A
Weight
0.5 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back