These valves actuate when approached from one direction only and may be used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force applied to the tripper shifts the valve. When force is removed, the valve returns to its normal position. These valves may be oriented in any position and inline, foot, or surface mounted through the holes provided in the valve body. Valves are shipped prelubricated and do not require additional air line lubrication but it is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Voltage Rating
No Coil
Valve Body Style
Body Ported
Installed Options
None
Operating Pressure Range
0 psi to 150 psi
Valve Duty
Standard Duty
Temperature Range [Max]
175 °F
Wiring Options
None
Overrides
No Overrides
Coil Style
No Coil
Operation
Mechanical
Return Type
Spring
Solenoid
N/A
Series
Directair 2 Series
Valve Type
3-Way, 2 Position
Cv Flow
0.17
Port Size
1/8 in
Spool Description
Normally Closed
Port Type
NPT
Lights
No
Temperature Range [Min]
32 °F
Actuator Type
One-Way Tripper
Stations
N/A
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back