These valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. Pushing the button shifts the valve. Manual-return valves will remain in position until the button is pulled
spring-return valves will return to normal position when released. These valves may be oriented in any position and inline, foot, or panel mounted. Valves are prelubricated so air line lubrication is not necessary but is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Valve Body Style
Body Ported
Series
Directair 2 Series
Valve Duty
Standard Duty
Coil Style
No Coil
Wiring Options
None
Lights
No
Temperature Range [Min]
32 °F
Operation
Manual
Port Type
NPT
Installed Options
None
Port Size
1/8 in
Stations
N/A
Spool Description
Normally Closed
Overrides
No Overrides
Temperature Range [Max]
175 °F
Operating Pressure Range
0 psi to 150 psi
Solenoid
N/A
Voltage Rating
No Coil
Cv Flow
0.17
Actuator Type
Palm w/ Button
Return Type
Spring
Valve Type
3-Way, 2 Position
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back