Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

404711000

Directair 2 Series Body Ported Directional Control Valve
Item #100491724
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Hand Lever Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Hand Lever Actuated

description

  • These valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. Depressing the hand lever shifts the valve. When the lever is released the valve returns. These valves may be oriented in any position and are inline, foot, or surface mounted using the through holes provided in the valve body. Valves are shipped prelubricated and do not require additional air line lubrication but it is recommended for longest service life.

features

  • Lubricated or nonlubricated service
  • Temperature range from 32 °F to 175 °F
  • Vacuum to 145 psig
Coil Style No Coil
Valve Type 3-Way, 2 Position
Lights No
Valve Body Style Body Ported
Spool Description Normally Closed
Temperature Range [Min] 32 °F
Port Type NPT
Installed Options None
Port Size 1/8 in
Actuator Type Hand Lever
Valve Duty Standard Duty
Solenoid N/A
Stations N/A
Return Type Spring
Operating Pressure Range 0 psi to 150 psi
Overrides No Overrides
Temperature Range [Max] 175 °F
Operation Manual
Series Directair 2 Series
Voltage Rating No Coil
Wiring Options None
Cv Flow 0.17
Weight 1.0 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison