These valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. Actuating the toggle shifts the valve. The valve remains in this position until pulled out of its detent. A spring assists in returning the valve to
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Spool Description
Normally Closed
Voltage Rating
No Coil
Stations
N/A
Valve Body Style
Body Ported
Port Size
1/8 in
Return Type
Spring
Installed Options
None
Solenoid
N/A
Valve Type
3-Way, 2 Position
Coil Style
No Coil
Temperature Range [Max]
175 °F
Port Type
NPT
Wiring Options
None
Cv Flow
0.17
Temperature Range [Min]
32 °F
Actuator Type
Toggle
Operating Pressure Range
0 psi to 150 psi
Lights
No
Operation
Manual
Series
Directair 2 Series
Valve Duty
Standard Duty
Overrides
No Overrides
Weight
0.4 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back