- Direction Control Valve
description
- The Model 400 Valve was designed to control a double-acting cylinder or a reversible hydraulic motor. The standard spool in this valve is a 4-way, 3-position spool. The Model 400 Valve cannot be converted to a 3-way valve.. The Model 400 Valve does not have a load check assembly to prevent reverse flow. The spool is spring-centered to Neutral position with cylinder ports blocked in neutral. Optional spool and spool positioner assemblies are available This valve, available in single-spool housing only, is ideal for general mobile and industrial hydraulic applications
| Pressure [Max] | 2500 psi |
| Port Size | 3/4 in |
| Flow [Max] | 16 gpm |
| Port Type | NPT |
| Weight | 0.0 LB |

