These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Series
Directair 2 Series
Roller Material
Delrin
Length
5.590 in
Temperature Range [Max]
175 °F
Voltage Rating
No Coil
Return Type
Spring
Wiring Options
None
Operating Pressure Range
0 psi to 150 psi
Temperature Range [Min]
32 °F
Port Type
NPT
Operation
Mechanical
Valve Body Style
Body Ported
Cv Flow
0.2
Valve Type
4-Way, 2 Position
Spool Description
N/A
Height
1.310 in
Lights
No
Overrides
No Overrides
Coil Style
No Coil
Valve Duty
Standard Duty
Solenoid
N/A
Actuator Type
Roller
Installed Options
None
Stations
N/A
Port Size
1/8 in
Width
0.620 in
Weight
0.75 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back