Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

410221000

Directair 2 Series Body Ported Directional Control Valve
Item #100491741
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Roller Actuated
  • Spring, w/Foot Mount Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • Roller Actuated
  • Spring, w/Foot Mount Return

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Lubricated or nonlubricated service
  • Temperature range from 32 °F to 175 °F
  • Vacuum to 145 psig
Valve Body Style Body Ported
Temperature Range [Max] 175 °F
Valve Duty Standard Duty
Coil Style No Coil
Installed Options None
Length 5.060 in
Height 1.310 in
Actuator Type Roller
Temperature Range [Min] 32 °F
Voltage Rating No Coil
Wiring Options None
Cv Flow 0.2
Lights No
Port Size 1/8 in
Width 0.620 in
Series Directair 2 Series
Overrides No Overrides
Solenoid N/A
Roller Material Delrin
Port Type NPT
Valve Type 4-Way, 2 Position
Spool Description N/A
Operating Pressure Range 0 psi to 150 psi
Stations N/A
Return Type Spring, w/ Foot Mount
Operation Mechanical
Weight 0.667 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison