Skip to content Skip to navigation menu
Parker Hannifin Corp.410311000

410311000

Directair 2 Series Body Ported Directional Control Valve
Item #100491743
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • One-Way Tripper Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Parker Hannifin Corp.410311000
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 2 Series Valve
  • 4-Way
  • 2 Position
  • One-Way Tripper Actuated
  • Spring Return

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.

features

  • Lubricated or nonlubricated service
  • Temperature range from 32 °F to 175 °F
  • Vacuum to 145 psig
Voltage Rating No Coil
Coil Style No Coil
Width 0.620 in
Installed Options None
Valve Body Style Body Ported
Actuator Type One-Way Tripper
Solenoid N/A
Valve Type 4-Way, 2 Position
Port Type NPT
Lights No
Cv Flow 0.2
Stations N/A
Overrides No Overrides
Length 5.840 in
Operation Mechanical
Series Directair 2 Series
Height 1.310 in
Operating Pressure Range 0 psi to 150 psi
Temperature Range [Max] 175 °F
Port Size 1/8 in
Valve Duty Standard Duty
Spool Description N/A
Wiring Options None
Return Type Spring
Temperature Range [Min] 32 °F
Weight 0.6 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison