These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Operation
Manual
Valve Type
4-Way, 2 Position
Port Size
1/8 in
Temperature Range [Max]
175 °F
Width
0.620 in
Return Type
Spring
Voltage Rating
No Coil
Cv Flow
0.2
Height
1.310 in
Spool Description
N/A
Coil Style
No Coil
Wiring Options
None
Port Type
NPT
Length
5.690 in
Temperature Range [Min]
32 °F
Series
Directair 2 Series
Overrides
No Overrides
Lights
No
Actuator Type
Toggle
Stations
N/A
Installed Options
None
Valve Duty
Standard Duty
Operating Pressure Range
0 psi to 150 psi
Valve Body Style
Body Ported
Solenoid
N/A
Weight
1.0 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back