These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
features
Lubricated or nonlubricated service
Temperature range from 32 °F to 175 °F
Vacuum to 145 psig
Valve Type
4-Way, 2 Position
Port Type
NPT
Lights
No
Overrides
No Overrides
Spool Description
N/A
Width
0.620 in
Voltage Rating
No Coil
Height
1.310 in
Cv Flow
0.2
Solenoid
N/A
Temperature Range [Min]
32 °F
Series
Directair 2 Series
Length
5.690 in
Temperature Range [Max]
175 °F
Port Size
1/8 in
Operating Pressure Range
0 psi to 150 psi
Installed Options
None
Wiring Options
None
Valve Body Style
Body Ported
Return Type
Manual
Valve Duty
Standard Duty
Coil Style
No Coil
Stations
N/A
Actuator Type
Button, Push-Pull
Operation
Manual
Weight
0.667 LB
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back