Skip to content Skip to navigation menu
Directair 2 Series Body Ported Directional Control Valve

414111000

Directair 2 Series Body Ported Directional Control Valve
Item #100491761
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Plunger Actuated
  • Spring Return
  • Body Ported
  • 1/8 NPT
  • Standard Duty
+ Show More + Show Less
Directair 2 Series Body Ported Directional Control Valve
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Directair 2 Series Valve
  • 3-Way
  • 2 Position
  • Normally Closed
  • Plunger Actuated

description

  • These three-way and four-way. valves are used to operate single-acting cylinders or to provide pilot signals to larger valves. A maintained mechanical force shifts the valve. Manual-return valves will remain in position until an opposite force is applied. Spring-return valves will return to normal position when force is removed from operator. These valves may be oriented in any position and are inline, foot, or panel mounted. Valves are prelubricated so airline lubrication is not necessary, but proper airline filtration and lubrication is recommended for longest service life.
Port Type NPT
Wiring Options None
Coil Style No Coil
Actuator Type Plunger
Series Directair 2 Series
Voltage Rating No Coil
Valve Type 3-Way, 2 Position
Temperature Range [Max] 175 °F
Stations N/A
Temperature Range [Min] 32 °F
Return Type Spring
Valve Body Style Body Ported
Installed Options None
Length 4.140 in
Width 0.620 in
Solenoid N/A
Lights No
Valve Duty Standard Duty
Operating Pressure Range 0 psi to 150 psi
Height 1.310 in
Spool Description Normally Closed
Port Size 1/8 in
Operation Mechanical
Overrides No Overrides
Cv Flow 0.2
Weight 0.35 LB
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison