- 42 Series Manual Inline Valve
- 4-Way, 2 Position
- Single Pressure
- Parallel Lever Actuator
- Spring Return
| Port Type | NPT |
| Actuator Type | Lever, Parallel |
| Operating Pressure Range | Vacuum to 150 psi |
| Return Type | Spring |
| Valve Body Style | Inline |
| Installed Options | None |
| Solenoid | N/A |
| Wiring Options | None |
| Stations | N/A |
| Spool Description | Single Pressure |
| Port Size | 3/8 in |
| Valve Type | 4-Way, 2 Position |
| Valve Duty | Standard Duty |
| Voltage Rating | No Coil |
| Operation | Manual |
| Cv Flow | 2.9 |
| Series | 42 Series |
| Temperature Range [Min] | 0 °F |
| Temperature Range [Max] | 140 °F |
| Overrides | No Overrides |
| Coil Style | No Coil |
| Lights | No |
| Weight | 2.0 LB |
-
Prop 65


